Daytona 4.5inch Baitsutaipu Light (Aksesoris Elektrik Motor)

Sebelum PPN:
Rp1.299.900
Spesifikasi
TypeMulti-reflector type
Valve12V35/35W
DimensionBody/φ 122mm, lens/φ 103, depth 88mm (excluding lens part)
Main Compatible VehicleAPE 2007-2016 model year: to fit up to 07 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Mounting stay is not included. Please prepare separately, such as general-purpose bottom mount headlight stay (27550).
- Our repair other than the valve might be the polarity of the high/low is different.
- For general-purpose products, there is a case where the vehicle body side attachment processing is required.
- If the exchange to a basic type (36764) lens sold separately of the multi-reflector lens with ASSY of (46190), you can upgrade to the bright multi-type equivalent good light distribution.
Feature
60's Bates, Inc. design replica of. Multi-reflector type well bright light distribution while the same specifications as (36,764). Built high beam indicator lamp (blue) to the housing top.

Ulasan Produk

Tidak ada ulasan