Daytona Acc. Motorcycle Meter Compact Temp (Aksesoris Panel Meter Motor)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Measurement UnitDegree Celsius display only
BatteriesButton battery (LR44 type)
Body WeightAbout 30g
Dimension (Body)H32xW67xD13.5mm
DisplayUpdate time/about 0.6 seconds (times) . Accuracy/ +/- 0 to +/- 5 (depending on temperature) . Degradability/0.1 °Celsius notch
Main Compatible VehicleVFR400R 1989-1995 model year: to fit up to 93 years
Set ContentsCompact balance meter body, thermistor (R1/8 tapered thread sensor) thermistors joint cable (about 1000mm), Velcro (25x55 mm), pre button batteries (LR44 type), instruction manual
TypeWater temperature only (-19.5 to 99.9°Celsius)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Backlight function, there is no clock function.
- With noise-cut filter by the vehicle (63,487) not equal water temperature display might not be stable.
- Different available thermistor (set resistance value) of the product. Please be careful.
- If you are installing and re-using the thermistor (R1/8 tapered screw sensor), please be sure to use the new seal tape.
Feature
Digital temp meter compact body size. Resin black specification. Water daily. R1/8 (Old JIS standard PT1/8) tapered screw sensor adopted. Preliminary mercury batteries (LR44 type) included.

Ulasan Produk

Tidak ada ulasan