Daytona Acc. Motorcycle Meter Vibration Isolating Stay φ 60, Common Use 30° Bending (Aksesoris Panel Meter Motor)

Sebelum PPN:
Rp389.900
Spesifikasi
TypeBending phi 60,80 shared 30°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Per general-purpose products, meter installation pitch, meter bottom shape (especially wiring outlet) always on the check, please choose the corresponding product. If there is a head of the screw is to meter the bottom, it will not be able to fully attach the flat of the state. We offer a such as color and washers, if necessary, please adjust.
Feature
Such as Densupi and Dentako, delicate electric meter attached at the time of the necessities. It has incorporated an anti-vibration rubber to 3mm thick stainless polishing material. Meter mounting pitch 45mm. Mounting in M10 bolts (not included)

Ulasan Produk

Tidak ada ulasan