Daytona New Hyper Head Version Up Kit (Aksesoris Mesin Motor)

Sebelum PPN:
Rp7.899.900
Spesifikasi
PitchHead side manifold mounting part: 45mm
Port DiameterHead side manifold mounting part: 24mm
Compatible Vehicle ModelMonkey, gorilla (12V): Z50JN/P/S/T/V/W/X, Z50JY1/2/4/5/6/7, monkey/gorilla 3.1PS (6V): Z50JF/J/L, Monkibaha: Z50JM/N/P, JAZZ: CA50G/J/N/P/S/H2/J2/LG
Maximum Rotation SpeedSpecified by the manufacturer: 12000, the temporary clutch: 10000min⁻¹(rpm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Since the power is increased, it requires a combination of the simultaneous mounting parts to the right table. If you use the table on the right parts remain genuine parts, engine no longer withstand the power increase may be damaged. Because of the high compression, please use the high-octane gasoline. For a given performance demonstrated, it requires a cap letter and the muffler exchange. Vibration and engine sound with the Bore up of increases. Please refer to the management of the oil cooler and oil temperature gauge. There is a continuous running performed when the possibility that the engine may be damaged at high temperature (100°C or more).
Feature
Kit that can step up to the hyper head from the normal head corresponding big bore kit 88cc (93395).

Ulasan Produk

Tidak ada ulasan