Daytona Multi Bar Holder Master Cylinder Clamp (Aksesoris Eksterior Motor)

Sebelum PPN:
Rp389.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Can not be installed in the following vehicle. Vehicle clamp bolt there is only one. Vehicle is less distance between the this product and the fuel tank when you turn off the handle. Goods outside vehicles equipped with the clamp pitch is out of the 38-40mm. Vehicles which are equipped with a switch to the master cylinder clamp part on older Harley-Davidson and the like. STREET750 and the like, the master cylinder clamp shape is a special vehicle.
Feature
It can be attached to the master cylinder clamp portion of domestic cars (generic). Pipe diameter φ 22.2 effective pipe length 75mm (pipe total length = 100mm). Corresponding to the clamp pitch 30-32mm. Mountable master cylinder clamp bolt on th

Ulasan Produk

Tidak ada ulasan