Daytona Conversion Clamp Spacer for φ 13 Pipe (Aksesoris Eksterior Motor)

Sebelum PPN:
Rp139.900 - Rp179.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Materials and manufacturing method, finish quality due to individual product differences will be at hand of goods about. Φ13 goods assembled portion of the pipe, please enough degreased in advance. This product is the opening of the rubber for the hard rubber material is stiffer. It will be forced to open and the cause of the cracks in a state in which the material is cold. On the material nature of this product is degraded by ultraviolet rays and rainwater. Please be appropriately replaced with a new regularly performs state confirmation of rubber
Feature
Off-road bike Daytona made a smart phone holder and smartphone case to brace bar. Ideal for when assembling the USB power supply (clamp component width 18mm). CRF1000L also available in Africa twin of genuine screen back pipe

Ulasan Produk

Tidak ada ulasan