Daytona Motorcycle Accessories Smartphone Folder WIDE IH-550D Rigid (Aksesoris Sepeda Motor)

Sebelum PPN:
Rp909.900
Spesifikasi
Overall LengthMore than 110mm
Compatible Thickness6 to 18mm
Compatible Width55-85mm
Compatible Outside Diameter22-29φ mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Smart phones and car navigation systems while driving the driver, or gazing at the screen, such as a mobile phone, it is very dangerous and is prohibited by law or to use the phone function. Will be the cause of serious accidents caused by carelessness forward, please try to safe driving in compliance with laws and regulations.
- Bar other than the design outside diameter (Φ22-29), improper mounting of the profiled bar.
- No the mounting of the models beyond the design weight limit (up to 300g).
- Attachment is not allowed to trade and mounting product is brought into contact with the other parts, such as a vehicle part.
Feature
Minoura iH-220/520 (body center screw type) Daytona original specification. Let the total length of the body be 102mm (the upper side is extended by about 12mm), and secure the model close contact seating surface with the long center pad.Compact

Ulasan Produk

Tidak ada ulasan