Daytona Maintenance Roller Stand (Alat Bengkel Otomotif)

Sebelum PPN:
Rp739.900
Spesifikasi
Pitch3 levels of adjustment 170,190,210mm
Withstand Load200kg

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Since the vehicle is at risk of falling not stable, the rear wheels when using the front brake, when the front wheel use, please use over the rear brake. The rear brake for a vehicle of the foot brake, please use in the state in which put the gear. If the slippery work place, there is that this product is shifted. If you would slip, please use non-slip location, such as on the mat.
Feature
Convenient for maintenance of the bike center stand is not of the wheel cleaning and chain. It is possible to adjust the roller width in three stages, and a wide range of wheel diameter up to 10 to 19inches. The roller by a built-in bearing, smo

Ulasan Produk

Tidak ada ulasan