Daytona Motorcycle Suspension Tools Small Shock Driver (Perkakas Perawatan Motor)

Sebelum PPN:
Rp439.900
Spesifikasi
Grip Diameter19φ mm
Overall Length140mm
Length110mm
Set Contentsplus bit (PH1), plus bits (PH2),-bit (5mm), hex bit (6mm), a hexagonal socket (6mm), a hexagonal socket (8mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Is a dedicated tool to be used only to be loosened. Please remove manually tool after loose. removed bolt, you may not be able to re-use. Please be used in combination with a lubricant or the like, if necessary . When you hit with a hammer, please note that there is no strike Sonji.
Feature
Lightweight shock driver with a weight of about 230 g. The main body length is also 140mm and compact size. Bit which is used frequently in motorcycles is attached.

Ulasan Produk

Tidak ada ulasan