OLFA Cutter Knife X-Hyper Auto-Lock Type Economical Package (Pisau Cutter)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Total Length (mm)160
Compatible Replacement BladeLB10K, LB50K, LBB10K, LBB50K, LBWV3K, LBSP5K
Blade Thickness (mm)0.5
Blade MaterialsAlloy Tool Steel
Main Body MaterialsPolypropylene Resin (including Glass Fiber) + Elastomer Resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Twenty dies 225 B and one knife edge fold (158 K) are a set of services.
It is an auto lock type that can release the blade with one touch and lock it tightly.
Various metal fittings such as a fall prevention cord and carabiner can be attached to a large hole provided in the main unit, and it is active in various work environments such as a high place work etc.
It is a simple packaging type excellent in cost performance.
"Safety blade folding device Poki L type" It is one extra attachment.
Considering the environment, we reduced packaging materials.

Ulasan Produk

Tidak ada ulasan