OLFA Cutter Knife X-Hyper (Pisau Cutter)

Sebelum PPN:
Rp74.900
Spesifikasi
Total Length (mm)160
Compatible Replacement BladeLB10K, LB50K, LBB10K, LBB50K, LBWV3K, LBSP5K
Blade Thickness (mm)0.5
Blade MaterialsAlloy Tool Steel
Main Body MaterialsPolypropylene Resin (including Glass Fiber) + Elastomer Resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A large cutter knife of X (X) design · hyper · series pursuing a shape that does not slip and grip when grasping. With a large drop prevention cord mounting hole.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children

Ulasan Produk

Tidak ada ulasan