Nanaboshi Waterproof Metal Connector NJW-16 Series

Sebelum PPN:
Rp119.900 - Rp269.900
Spesifikasi
Number of Contacts3
Rated10A125V
Voltage resistance1500V
Cable Cross-Sectional Area1.25mm<SUP>3</SUP>
Outer Diameter of Cable Used (Plug)phi6.9 to phi7.9
Shell MaterialsZinc Alloy, Special Chemical Treatment
Contact MaterialsCopper Alloy, Silver Plating
Insulator MaterialsSynthetic Resin
Packing MaterialsSynthetic Rubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Has a waterproof feature when connected. (IP67 equivalent)-A special surface treatment is adopted.
-In PSE notation. (receptacle is not applicable)-Wire connection method is solder.
-Screw-in lock type waterproof connector.
-PF (plug female)and RM (

Ulasan Produk

Tidak ada ulasan