Taica Vibration Damper Insulator with Spring

Sebelum PPN:
Rp889.900
Spesifikasi
Recommended Frequencies14Hz and up
Outer Dimensions28mm
Gel Height23mm
Rubber MaterialsSilicone Gel
Bolt MaterialBrass
Spring MaterialsSWPA (trivalent chromate plating)
Total Height (mm)47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Because the natural frequency is designed to be low, it is capable of isolating vibrations in the low frequency range.
-A compound type using a spring and gel.
-With four points of support, it can isolate the vibration of equipment weighing 3.2 to 16kg.
-Isolating vibration of pump, compressor, precision equipment, measuring instrument.

Ulasan Produk

Tidak ada ulasan