Sendaimeiban Solar System Sensor Light

Sebelum PPN:
Rp6.399.900
Spesifikasi
ColorWhite
Number of LedsWhitex4pc
Blinking Mode2 modes (lighting, blinking)
Main Body MaterialsPolycarbonate
Purpose of UseFor a light of a signboard at night. For a light of foot by installing it on a single pipe.
Width x Height (mm)490x154mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A motion sensor automatically switches the eco mode and power mode.
-It can be continuously used for a maximum of 80 hours from full charge. (when lighting/during eco mode)-Installing rubber covers on both edges, they mitigate impact when falling.
-For a light of a signboard at night.
-For a light of foot by installing it on a single pipe.
-With mounting bracket

Ulasan Produk

Tidak ada ulasan