Daiken Sliding Door Closer System

Sebelum PPN:
Rp1.699.900 - Rp2.099.900
Spesifikasi
ColorSilver
Aluminum Rail, Guide Rail MaterialsAluminium shape material (silver)
Applicable Door Weight (kg)10 to 30
Applicable Width (mm)700 to 1050
Drawing-in Device MaterialsResin, aluminum shape material
Effective Opening Width (mm)600 to 950
Hanging Wheel MaterialsSteel, resin
Purpose of UseFor public facilities/general use at home.
Rail Length (m)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-With the assisting spring, the door opening force is reduced.
-A dual-purpose specification for both left and right.
-A drawing-in device had a built-in rail in a compact shape.
-The drawing-in force is adjustable in 3 levels.
-For public facilities/general use at home.
-Rail L2000: 1 piece-Hanging wheel on the door head side: 1 piece-Hanging wheel on the door tail side: 1 piece-Drawing-in device: 1 piece-Mounting screw-Guide rail L1050: 1 piece (only HCS-SC30S)
-For upper suspension wooden sliding doors
Warning
-Indoor specification.
-Cannot be used outdoors.

Ulasan Produk

Tidak ada ulasan