Daiken Sliding Closer

Sebelum PPN:
Rp4.299.900
Spesifikasi
Applicable Door Weight10 to 30 (kg)
Applicable Width600 to 1300mm
Effective Opening Width450 to 1150mm
Aluminum Rail and Guide Rail MaterialsAluminium frame material (silver)
Control Frame and Door Roller MaterialsSteel, resin
Hydraulic Control Device MaterialsAluminium Die-Cast
ContentRail L2200: 1 piece, Hydraulic control device: 1 unit, Control frame: 1 piece, Door roller frame: 1 piece, Door tail brake: 1 piece, Door stop: 1 piece, Guide rail L1300: 1 piece, Guide roller: 1 piece, Mounting screw
Door Stop MaterialsAluminium, synthetic rubber
Purpose of UseFor both public facilities/general use at home.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-If opening a door strongly, the brake on the door tail side reduces impact.
-With the built-in temperature compensation of the hydraulic control device, it smoothly opens/closes up to 0℃ to 40℃.
-It is changeable for right or left.
-It is a certified product of the public building association of the general association.
-For both public facilities/general use at home.
-Rail L2200: 1 piece-Hydraulic control device: 1 unit-Control frame: 1 piece-Door roller frame: 1 piece-Door tail brake: 1 piece-Door stop: 1 piece-Guide rail L1300: 1 piece-Guide roller: 1 piece-Mounting screw
-For wooden sliding doors
Warning
-Indoor specification.
-Cannot be used outdoors.

Ulasan Produk

Tidak ada ulasan