YOSHINO Hybrid Heat-Resistant Cutresistant Working Wear

Sebelum PPN:
Rp6.799.900
Spesifikasi
ColorOrange
SizeXL
ThicknessApprox. 0.5mm
Heat Resistant Temperature Range-60 to 250°C
Chest Circumference138cm
Length81cm
MaterialMixed spinning of Twaron (R) (para-aramid fiber)and flame-retardant fiber (herringbone weave)
Purpose of UseWork at places where sparks of fire scatter or there are risks of cut wound such as iron works, shipyards, steelworks, work in front of furnace, etc.
Shoulder Width56cm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Using high heat-resistant fiber that carbonizes at 500° C, it does not cause melting or contraction.
-Excellent in breathability and keeps comfort of work. Unlike leather products, soft and flexible, excellent in water absorbency and quick to dry. Moreover, has strength twice or more as much as nylon or ester fiber.
-Hardly has deterioration of flame-retardant performance due to washing and wear.
-It does not contain hazardous fibers like asbestos or RCF (refractory ceramic fiber).
-Work at places where sparks of fire scatter or there are risks of cut wound such as iron works, shipyards, steelworks, work in front of furnace, etc.
-Cut resistance level 2

Ulasan Produk

Tidak ada ulasan

Halaman Terkait