Atom Kousan Peta Micron

Sebelum PPN:
Rp5.699.900 - Rp6.499.900
Spesifikasi
Total Length37mm
Adhesive Portion Surface Resistivity10<SUP>8</SUP>Ω
Cover Portion Surface Resistivity10<SUP>9</SUP>Ω
Adhesive Portion MaterialsConductive urethane rubber
Cover Portion MaterialsConductive polypropylene (PP)
Core MaterialStainless Steel (SUS304), Nylon (PMC400-AS only)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-The tip has a structure of a spherical core material coated with an adhesive urethane coating, and while keeping the area of contact minimal even when touching work, the core material prevents the work from being scratched.
-All materials for the Peta Micron and shaft rod are conductive to prevent charge.
-Silicone is not used at all for any of the manufacturing processes or for the material.
-A pick-up tool for removing foreign objects.
-Exclusive shaft (MP-00-AS)x 1

Ulasan Produk

Tidak ada ulasan