INOAC New Foam Polyethylene Sheet for Crafting and Drawers

Sebelum PPN:
Rp419.900 - Rp1.499.900
Spesifikasi
Width1000mm
Length1000mm
Working Temperature Range-20 to 70°C
Density45kg/m<SUP>3</SUP>
Width/Length Tolerance±1.7mm
MaterialPolyethylene Foam (PE light Z (R)
Thickness Tolerance5mm±0.5mm, 10/15mm±0.8mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Excellent in formability, and optimum for organizing sheet.
-Superior in weather resistance, heat insulation, chemical resistance, heat retention and cold insulation.
-Does not absorb water.
-It is easy to process.
-Clean and no peculiar odor of polyolefin foam.
-Box cushioning material, cushioning material, organizing sheet, work.
-Cut surfaces processed for appearance

Ulasan Produk

Tidak ada ulasan