TRUSCO Magic Band (RU) Binding Tape

Kondisi Barang:
Sebelum PPN:
Rp209.900 - Rp1.999.900
Spesifikasi
Thickness4mm
Tensile Shear Strength4.9N/cm²
Hook Surface MaterialsPolyester
Loop Side MaterialsPolyester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A double sided velcro tape with a hook on one side and a loop on the other side.
-Can be cut with the length as necessary and it can be used for binding purposes.
-Excellent durability and outdoor use for several years is also possible.
-The fluorescent colors comply with the highly visible safety clothing standards of “JIS T 8127” and the flame retardant standards of “FWVS302.”
-Simple temporary stopper for cords, hoses, materials, etc.
-Double-sided type
Warning
-Do not leave it exposed to high temperatures of 80°C or more/sunlight for a long time.
-There may be seams in between. Please understand. (there is no problem in use)

Ulasan Produk

Tidak ada ulasan