Tajima LED Headlight Accessories

Sebelum PPN:
Rp219.900
Spesifikasi
Charging Time7 Hours
Protection GradeIPx6
Impact Resistance2m
Band MaterialSewing rubber (LE-ZB4); Silicone (LE-ZB5)
Center Light Illumination Angle132°s, surrounding light illumination angle:180°s
Compatible ModelLE-E301
Continuous Lighting Time18 hours (50lm) 7 hours (150lm) 4 hours 30min (300lm)
Main Body MaterialsPP + Nylon
Power SupplyExclusive rechargeable battery or AA batteryx4 (sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A 2 lights, 3 illumination switching type which allows selection of the optimum illumination.
-Compliant with US Standard ANSI/NEMA FL1-2009

Ulasan Produk

Tidak ada ulasan

Halaman Terkait