DAHLIA (Sprayer) Spray Bottle Manual Universal (Botol Semprotan)

Sebelum PPN:
Rp279.900
Spesifikasi
Capacity (ml)1000
ColorYellow
Diameter (mm)110
Discharge Rate (cc)2
Main Body MaterialsPolypropylene (PP)
Container MaterialsTransparent PET/G Resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-The nozzle can be adjusted freely from 40 °s wide angle to straight.
-Brass nozzle (NO0901)sold seperately can be used.
-Since the water supply hose with the weight attached moves to the tilted direction, it can be sprayed from any angle.
Warning
-Cannot be used for solvent type fluid or liquids.

Ulasan Produk

Tidak ada ulasan