ALLEX Scissor Powerful Cutter (Gunting)

Sebelum PPN:
Rp2.199.900
Spesifikasi
Blade Part MaterialsHigh carbon Stainless Steel blade
Handle Part MaterialsABS Resin
Blade Length (mm)40
Cutting Performance (mm)Stainless Steel plates 0.3, CD (1 pc), plastic cardboards (doubled), rubber sheets 3.0, leather 5.0
Purpose of UseFor cutting wastes, etc.
Total Length (mm)265

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-4 studs are used for utilizing the lever principle. Cuts with light force.
-The blade part is made of high carbon stainless steel that makes it sharp and log lasting. The surface is treated with electrolytic polishing, which makes it highly resistant to rust.
-For cutting wastes, etc.

Ulasan Produk

Tidak ada ulasan