Yuei Caster Nylon Wheel Urethane Caster (J2 Series)

Sebelum PPN:
Rp499.900 - Rp619.900
Spesifikasi
Allowable Weight163.2kgf
Wheel Diameter D130mm
Wheel Width40mm
Mounting Height H170mm
Metal Fitting MaterialsSteel
Metal Fitting Surface TreatmentTrivalent Unichrome Plated
Mounting Hole Diameter P11mm
Mounting Pitch X x Y75 to 80x75 to 80mm
Mounting Plate A x B102x102mm
Wheel MaterialsNylon Wheel, Urethane

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-The attaching pitch is the same as those of flexible type, with-flexible-stopper type and fixed type.
-Lightweight nylon wheel urethane tire excellent in oil resistance and wear resistance is used.
-A caster with standard specifications for cage cars.
-Plate Type
-With bearing
-Flexible Type (with stopper)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait