COMPACT TOOLS LP Pad for 913C 903C 923C

Sebelum PPN:
Rp1.299.900
Spesifikasi
CommentsGlue Specs
Size123mm
Working Air Pressure0.4 to 0.6MPa
Compatible Model913C
Purpose of UseFinish polishing by using the sanding paper (putty polishing, woodwork polishing, FRP polishing, etc.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Super lightweight/one hand type.
-Easy to handle and can be used easily in the similar manner as manual grinding because it uses a lead hose (2m)with low center of gravity.
-Non dust suction type.
-Install from the paper attachment surface at the bottom of the pad by using 4 screws and secure it to the main unit. You can easily attach and remove the pad by using a Phillips screwdriver.
-Finish polishing by using the sanding paper (putty polishing, woodwork polishing, FRP polishing, etc.)

Ulasan Produk

Tidak ada ulasan