OLFA Rotary Cutter Hobby (Pemotong Putar)

Sebelum PPN:
Rp90.900
Spesifikasi
Compatible Replacement BladeRB18-2
Main Body MaterialsABS Resin (including 10% Glass Fiber)
Blade MaterialsHigh Carbon Stainless Steel
Blade Thickness (mm)0.3
Total Length (mm)141

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rotary cutter fitted with a small stainless steel diameter 18 mm circular blade that can freely cut small curves. We can also cut materials such as cloth and paper, thin rubber sheet, film difficult to cut such as film.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children

Ulasan Produk

Tidak ada ulasan