Berger Garden Shears Rotating Handle (Gunting Kebun)

Sebelum PPN:
Rp3.099.900
Spesifikasi
Blade Length (mm)50
Blades MaterialsHigh-carbon knife forged steel (chrome coating)
Cutting Performance (mm)25
Grip MaterialAluminium
Purpose of UseFor pruning plants and harvesting fruits.
Total Length (mm)210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-One handle rotates, which helps to cut with minimal force.
-Easy to grip ergonomic design handles are made of forged aluminum, which is lightweight but highly durable.
-For pruning plants and harvesting fruits.
-15 ° angle design
-With shock absorber
-Equipped with groove for oil lubrication

Ulasan Produk

Tidak ada ulasan