Custom Digital Thermo Meter

Sebelum PPN:
Rp469.900
Spesifikasi
Measuring Temperature Range-50 to 300 (°C)
Temperature Min Display0.1/1°C
Power SupplyButton type alkaline battery (LR44)x 1 (sold separately)
Container protection classIPX5
Probe length3.5x120mm
Width x Depth x Height25x25x200mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A drip proof type thermometer that makes it worry free around water.
-Temperature measured by the interior sensor and the external sensor can be switched in the display.
-The length of the external sensor cord is about 2.5m, enabling temperature measurement in remote area.
-Stand type

Ulasan Produk

Tidak ada ulasan