OLFA Cutter Blades for Design Knife (Isi Cutter)

Sebelum PPN:
Rp38.900
Spesifikasi
Blade Width (mm)4
Blade Length (mm)25
Blade Thickness (mm)0.38
Blade MaterialsAlloy Tool Steel
AccessoriesNeedle(x 1): Can be used for scribing plastic and aluminum.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Designer's Knife" (Blade is also a disposable product "Design Knife") is a replacement blade. You can set the cap of the "designer's knife" main body to the replacement blade case and use it as a dedicated stand. Also useful hands are attached to plastic and aluminum markers etc Cutting angle of 30 degrees. 30 sheets included.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children

Ulasan Produk

Tidak ada ulasan