OLFA Cutter Knife Black S Type (Pisau Cutter)

Sebelum PPN:
Rp37.900
Spesifikasi
Total Length (mm)138.5
Compatible Replacement BladeSSB5K/BB10K/BB50K/SB10K/SB50K
Blade Thickness (mm)0.38
Main Body MaterialsZinc Plated Steel Sheet+Black Coating
Blade MaterialsAlloy Tool Steel
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small cutter knife of long seller that is popular all over the world. Chic black painted metal holder. The clip has a blade folding function. Three-dimensional trademark acquisition.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children

Ulasan Produk

Tidak ada ulasan