Asahi AV Ball Valve Type 21Alpha Socket End

Sebelum PPN:
Rp999.900
Spesifikasi
PVC Pipe Nominal Diameter32
Dimension L162mm
Fluid Temperature0 to 50°C
Dimensions h127.5mm
MaterialHard PVC (U-PVC)
Maximum Working Pressure1.0MPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Since it has a top flange, it is easy to change from a manual valve to an automatic valve.
-Since it is equipped with a bottom stand, it can be easily fixed to a mount, a panel, etc.
-By adopting a double O ring for the stem, durability and sealability are improved.
-Since the upper O-ring groove is designed to be deeper than the lower O-ring groove, even if the stem breaks, the groove on the upper breaks first and there is no liquid outflow inside.
-Various factories including pharmaceutical product, steel manufacturing and foods.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait