ASK(AWAJI MATERIA) Ask Technica Joint Sheet No.4635

Sebelum PPN:
Rp58.900 - Rp1.999.900
Spesifikasi
MaterialSheets which added NBR in the inorganic fibers and inorganic fillers with high heat resistance and rolled it
Thickness (mm)2
Working Temperature Range-40 to 350°C (saturated steam 250°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-The maximum operating temperature of the joint sheet flange packing is 350℃.
-Because it has sufficient compressive strength, tightening similar to asbestos products is possible.
-Gasket paste is unnecessary.
-It is a joint sheet that does not contain asbestos.
-It can be handled in the same way as conventional asbestos products.
-By using a special heat-resistant binder, heat resistance is improved.
-Can withstand sudden temperature and pressure changes.
-High sealability can be maintained even under high pressure.
-Because there is little sticking to the flange, execution time during gasket replacement can be shortened.
-For JIS flange packing-Water based fluid, oil based fluid, gas based fluid. (there are some fluids that can not be used such as hydrochloric acid and sodium hydroxide)

Ulasan Produk

Tidak ada ulasan