AQUA SYSTEM Pump Centrifugal Air Handy (Pompa Sentrifugal)

Sebelum PPN:
Rp20.999.900
Spesifikasi
Discharge Rate50L/min
Head5m
Working Air Pressure0.1 to 1MPa
CaliberRc3/4
Compressor Capacity5 Horsepower or more at discharge
MaterialMain Body:Aluminium Packing:NBR/Teflon
Purpose of UseFor use in explosion-proof areas. For refueling of vehicles, construction equipment, agricultural machines. For use in continuous operation.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Transport of low viscosity oil (5mPa・s)from kerosene/light oil to A fuel oil is possible.
-200L drum cans can be fueled, transported in approx. 4 minutes, and continuous use is possible.
-For use in explosion-proof areas.
-For refueling of vehicles, construction equipment, agricultural machines.
-For use in continuous operation.
-Only discharge
-Uses the air motor
-Can be used in explosion-proof areas.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait