JTC Flexible Brake Oil Putting

Sebelum PPN:
Rp3.099.900
Spesifikasi
Overall Length (mm)550
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tank Capacity (L) 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Ideal for Minicars and One Box Cars - When The Tank Is in The Back, It is Ideal for Cars Which Can Not Be Used with Oil in The Past. The Tank Can Be Fixed with A Magnet.- Capacity 1000 c.c.- To Hook by Front Side and Fix The Oilcan, The Midd

Ulasan Produk

Tidak ada ulasan