Eagle Clamp Shape Steel Clamp

Sebelum PPN:
Rp11.999.900
Spesifikasi
Dimension F223 to 257mm
Working Load(Minimum to maximum) 200 to 1000kg
Compatible Board Thickness43189mm
Compatible Parts MaterialsSteel bars, steel steel structures, steel plates, steel beams, steel frames, shipbuilding long bars, crane beams, end plates, pipes, etc.
Dimension A (mm)32
Dimension B50mm
Dimension E30mm
Dimension G52mm
Dimension I18mm
Dimension W1 (mm)60mm
Dimension W2 (mm)32mm
Dimensions D(ɸmm)40mm
Dimensions c150mm
Dimensions h165mm
Dimensions k228mm
Dimensions r40mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Latch type locking device that works reliably (spring type tightening mechanism). Automatic tightening mechanism with strong force by hanging load. The grip force is proportional to the loading load/it does not wastefully scratch the load. Induction hardened special alloy steel cam. High tensile strength steel body with weld structure strong against cracks. Circular swinging jaw that grasps the load gently. Large hanging ring which is easy to handle. Baking finish (epoxy paint) finish
Useable: Horizontal fishing, horizontal fishing, construction, transportation, reversal, rotation, welding, assembly, mounting, press processing, bending processing

Ulasan Produk

Tidak ada ulasan