TONE Sticker Scraper

Sebelum PPN:
Rp229.900
Spesifikasi
AS ONE Part Number64-7673-98
Blade Width (mm)40
Mass (g)83
Overall Length (mm)155
TRUSCO Number239-6295

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a scraper suitable for removing sticky objects such as seals, labels, and stickers. It fits the subtle curvature of the front window etc and can work reliably.The cutting edge can be stored inside the main body, and it can be replaced with a replacement blade for the product.
Warning
* Do not use the tool except for its intended use. Please do not touch the blade part while working.Also, please do not put your hands in front of the direction of blade advance.

Ulasan Produk

Tidak ada ulasan