KOGANEI Solenoid Valve 180 Series Pilot Type 180 Series

Sebelum PPN:
Rp2.599.900
Spesifikasi
Flow CharacteristicsSound conductance C (dm³ / (s·bar)) 2.04, effective cross-sectional area (Cv value) (mm² ) 10.2 (0.57)
Fluid UsedAir
Maximum Operating Frequency (Hz)5
Number of Ports5 ports
Operating MethodInternal pilot type
Operating Pressure Range (MPa)0.15-0.7
Operating Temperature Range (°C)5-50 (Atmosphere and fluid used)
Pipe Connection DiameterRc1/8
Pressure Resistance (MPa)1.05
Shock Resistance (m/s²)1373.0 (294.2 in the axial direction)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A series of rich series configurations that can be used for any application, including drive control of cylinders with a cylinder diameter of 20 to 80 mm.

Ulasan Produk

Tidak ada ulasan