SUPER TOOL Hanging Clamp (Handle Lock Type)

Sebelum PPN:
Rp11.999.900
Spesifikasi
TypeHanging
Clamp Range0 to 40mm
Dimensions h1104mm
Capacity1.0t
Dimension B165mm
Dimension B244mm
Dimension D148mm
Dimension D285mm
Dimension H345mm
Dimension LMax. 360mm
Dimension T16mm
Dimension T168mm
Dimension T253mm
Dimensions b143mm
Dimensions h225mm
Dimensions h270mm
TRUSCO Number105-9017

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard type clamp for hanging such as steel plate. Spring-type tightening lock mechanism ensures grip of the clamp even in no-load condition. Mechanism that the grip force increases more strongly in proportion to the lifting load. Body and shackle are mold forging of special alloy steel, and are robust and outstanding durability by optimum heat treatment processing. (SVC 1 WH, SVC 5 H is welded structure of high tensile strength steel). The cam is superior in durability by induction hardening by die forging of special alloy steel. The body is baked and finished.
Useable: Hanging the flat plate, lifting the section steel, flipping the flat plate, lifting the pipe
Warning
* Please be sure to strictly observe more than 2 hanging for safety.When lifting, make sure to use the U handle with the tightening lock side. Pull the clamp in the lateral direction (horizontal drawing) is dangerous so please avoid it.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait