SUPER TOOL Screw Cam Clamp (Double Eye Type) Twist Cam Type

Sebelum PPN:
Rp6.499.900
Spesifikasi
MaterialSpecial alloy steel
Set ContentsDouble-end ratchet wrench (short type): 17x21
Clamp Range1 to 40mm
Dimension D226mm
Dimension H3140mm
Dimension L164mm
Dimensions D(ɸmm)26mm
Dimensions h193.0mm
Dimensions h268mm
Standard Working Load1t
TRUSCO Number765-2526

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the screws are arranged at the top when using the horizontal hanging, tightening work can be done easily. (Even if it is attached to the upper H steel beam, it can easily perform tightening work as well). When the screw is tightened, the circular cam grips into the suspended load while rotating, demonstrating a reliable clamping force. The operation of the circular cam can be easily confirmed by the mark. Mark has excellent visibility by phosphorescent painting. Since the pad side receiving surface comes downward when hanging horizontally, clamping is possible even with a relatively narrow gap. Since the shackle mounting part is provided in two vertical and horizontal positions, it can be selected according to the work situation.
Useable: Clamps suitable for lifting, hanging, horizontal drawing, reversing work etc. of steel sheet, section steel, etc. in various industries such as construction, civil engineering, steel, shipbuilding, canning industry

Ulasan Produk

Tidak ada ulasan