SUPER TOOL U-Shaped Groove Clamp Cam Type

Sebelum PPN:
Rp3.599.900
Spesifikasi
Clamp Range30 to 160mm
Dimensions h2260 to 492mm
Dimensions D(ɸmm)35mm
Dimension L440mm
Dimensions h76mm
Standard Working Load0.25t
TRUSCO Number451-4831

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Switching to the open lock is easy with the one-touch operation of the hook plate. Cam is outstanding durability due to new design which can be used in 4 places by replacement.
Useable: U-shaped, L-shaped, U-shaped flume, shelf board and other lifting work.

Ulasan Produk

Tidak ada ulasan