SUPER TOOL U-Shaped Groove Clamp

Sebelum PPN:
Rp3.299.900
Spesifikasi
Clamp Range30 to 60mm
Dimensions h1108mm
Dimensions h283mm
Capacity0.15t
Dimension B185mm
Dimension B265mm
Dimension B355mm
Dimension D150mm
Dimension D270mm
Dimension L258-332mm
Dimension T44.5mm
Dimension T131mm
Dimensions b165mm
Dimensions h200mm
TRUSCO Number104-2106

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for machine, U-shaped, U-shaped flume, L-shaped panel, shelf board and so on.(Urethane pad type). Damage protection of concrete and products by pad type of urethane rubber. Switching to release lock is easy with one touch operation of hook plate.Mechanism that the grip force increases more strongly in proportion to the lifting load. Intact type
Warning
* Please be sure to strictly observe two or more hanging in safety. Do not lift objects of the size and dimensions outside the clamping range. Please do not use other than reinforced concrete hanging. It can not be used for curing concrete products. Never do a way of hanging such as lateral grips, cams and pads touching the grips of the U-shaped groove.Please be careful about the position of the center of gravity of the lifting object and lift it so as not to be transversely shifted.

Ulasan Produk

Tidak ada ulasan