Osaka Jack Power Jack E Series (Single Acting Type) Spring Return Jack

Sebelum PPN:
Rp21.999.900
Spesifikasi
Port Screw mNPT3/8
Rod screw diameter bM36x2mm
Color Screw Diameter aM 102x2mm
Attached CouplersB-6JG
Base Screw Diameter c4-M10x15Lmm
Color Screw Length j45mm
Cylinder Inner Diameter d75mm
Cylinder Outer Diameter D102mm
Dimensions s75mm
Height to Port L25mm
Lifting Power300kN (30f)
Minimum Height H245mm
Pressure Area44.18cm²
Reach Capability125mm
Required Oil Volume552ml
Rod Diameter f65mm
Rod screw length k25mm
Saddle Diameter o50mm
Stroke125mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Piston sliding part is made of copper alloy and piston rod is made of hard chrome plating. Cylinder and piston are powerful materials heat-treated with SCM 435.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait