TONE Monkey Type Torque Wrench (Direct Set Type)

Sebelum PPN:
Rp6.599.900
Spesifikasi
Head ShapeMonkey type
Torque Adjustment Range25 to 115Nm
Width Across Flat17-38mm
Direction(Load direction) right, left
Precision(Torque) ± 4%
Head width66.8mm
Minimum Scale1.0N/m
Overall Length (mm)420
TRUSCO Number369-9510

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Repeated tightening work with the preset torque value is understood by the sound click and the feel of the hand.It is a digital display of a mechanical mechanism.
Useable: Tighten piping such as air conditioner and cooler.
Warning
* Torque load direction is only clockwise rotation.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait