TONE Full Set Kunci Sok 146

Sebelum PPN:
Rp14.999.900
Spesifikasi
Plug Angle6.35, 12.7, 19.0mm
Set ContentsSocket (6 corners) 2S-05, 5.5, 06, 07, 08, 09, 10, 11, 12 socket (hexagon) 2SB-06 (3/16,, 2SB-08 (1/4,, 2SB-12 (3/8) socket (12 corners) 4D-08, 09, 10, 11, 12, 13, 14, 14.5, 15, 16, 17, 17.5, 18, 19, 20, 21, 22, 23, 25, 26, 27, 28, 29, 30, 32 so
TRUSCO Number116-3086

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We adopt the handle of the next generation tool series which was awarded the Good Design Award, a new metal case and a sturdy satin tray tray. Insertion angle is 6.35 mm, 12.7 mm, 19.0 mm inch, Millifl set type. It is suitable for assembly and maintenance of large construction machinery, heavy chemical industry plants and so on.

Ulasan Produk

Tidak ada ulasan