THK Stainless Steel Linear Bush Metal Cage Type

Sebelum PPN:
Rp259.900
Spesifikasi
Material (outer cylinder)SUS (stainless steel)
Shapestraight
Material (Retainer)metallic
TypeMetal retainer
Overall Length L29mm (0 to-0.2)
Ball MaterialSUS (stainless steel)
Ball Row3
Dimensions d018φ mm
Dimensions dR10mm
Inscribed Circle Tolerance0 to-0.009mm
Length L122mm (0 to-0.2)
Length L21.3mm
Maximum Eccentricity12µm
Maximum Temperature100°C
Outer Diameter Tolerance0 to-0.013mm
Outside Diameter D19φ mm
Radial Clearance Tolerance Values-5µm
Standard Load Rating C373N
Standard Load Rating Co549N

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Linear bushings LM type is used in combination with a cylindrical LM shaft and is a linear motion system that moves in an infinite linear motion.Although the load ball and the LM shaft are in point contact, the allowable load is small, but linear movement is made with minimum frictional resistance, and highly accurate and light motion can be obtained. The outer cylinder uses high carbon chromium bearing steel, and after heat treatment, contents and outer diameter are ground.Dimensional tolerances of each part of the linear bush are standardized and therefore compatible.Since the LM shaft can be machined with cylindrical grinding that is easy to process, high fitting clearance can be obtained.Since the retainer guiding the ball row is integrally Formed, it guides accurately in the direction of travel of the ball, and stable running accuracy can be obtained.Because the retainer integrally molded with synthetic resin is used, the sound during exercise is small and excellent in lubricity. The outer cylinder and the flange are unitary, it can be fixed directly to the housing, and it is easy to install. A special synthetic rubber seal is incorporated on both sides to prevent invasion of foreign matter and to suppress leakage of grease.
Useable: Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recording device, digital three-dimensional measuring machine.Industrial machine sliding parts such as multi-axis drilling machine, punching press, tool grinding machine, automatic gas cutting machine, printing machine, card sorter, food packaging machine etc.

Ulasan Produk

Tidak ada ulasan