PISCO Compact Pressure Sensor (Switch Output Type) for Positive Pressure

Sebelum PPN:
Rp1.499.900 - Rp1.799.900
Spesifikasi
Protection StructureEquivalent to IEC standard IP 40
Operating Pressure Range0 to 1MPa
Output FormNPN open collector output
withstanding Pressure200MPa
Display PartNo pressure indication
FluidAir, inert gas
Consumption Electric Current20mA or less (24V DC no load)
Detection MethodPressure: Diffusion semiconductor pressure switch
Model Pressure sensor for negative pressure
Operating Temperature and Humidity RangeTemperature/0-60°C (no freezing). Humidity/35 to 85% RH (without condensation)
Storage temperature range-20 to 70°C (atmospheric pressure, humidity 60% RH or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait