PISCO Pressure Sensor with LED Indication 8mm Width

Sebelum PPN:
Rp1.199.900 - Rp1.299.900
Spesifikasi
Operating Temperature Range0 to 50°C (without freezing)
Protection StructureEquivalent to IEC standard IP 40
DisplayPressure display element: 2 digit with sign, 7 segment red LED (character height: 4.5mm) Number of impressions: 4 times/sec Monitoring function: pressure over display, flashing display Special function 1: Enable/disable selection by button operati
FluidAir (non-corrosive)
Operating Humidity Range35 to 85% RH (without condensation)
Detection MethodDiffusion semiconductor pressure switch
Electric Supply SourceDC 12 to 24V ± 10% (including ripple PP)
Impact Resistance150m/s²
Storage temperature range-20 to 70°C (atmospheric pressure, humidity 65% ​​RH or less)
Switch OutputNumber of output points: 2 points output Output method: NPN open collector Switch capacity: DC 30V 80mA or less ResidualVoltage: 1.2V mAx. Or less (NPN, load current 80mA) Output operation: separate mode, window comparate mode Pressure setting r
Vibration Resistance100m/s²

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan