PISCO Mold Temperature Adjustment Fitting Standard Type (Socket Part Only) (Soket)

Sebelum PPN:
Rp54.900 - Rp81.900
Spesifikasi
TypeMold temperature adjustment type, Standard type Mold temperature adjustment joint (without stop valve)
Shapesocket
Operating Temperature Range0 to 60°C (air), 0 to 99°C (water), 0 to 120°C (heat medium oil) (no freezing)
Connection Screw TypeR
FluidAir, water (fresh water) (conditioned), thermal oil (conditioned)
Maximum Working Pressure0.9MPa
Vacuum Pressure-100kPa (air)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
water, when the heat medium oil specifications, please use the surge pressure at or below the maximum operating pressure. Insert ring use recommended.

Ulasan Produk

Tidak ada ulasan