PISCO Mini Type Branch Union Wye (Sambungan Y)

Sebelum PPN:
Rp719.900 - Rp749.900
Spesifikasi
MaterialOpen ring/POM, resin body (PBT)
ShapeBranch Union Wai
ColorOpen Ring/Resin Body: Light Gray
TypeMini type
Operating Temperature Range0 to 60°C (without freezing)
Fluidair
Material (metal hood)/ProcessingBrass (electroless nickel plating)
Maximum Working Pressure1MPa
PackingNormal packaging
Vacuum Pressure-100kPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Be used for general air pressure piping, it is a compact one-touch fittings. It has been volume ratio of 40% smaller than that of the standard.
. Large selection of models, correspond to any air pressure piping. After installation, you can change the take-off angle of the tube.
. (Limited to the combination products of the connection port shape/screw and one-touch fittings.)
Useable: Connection of the tube and fittings

Ulasan Produk

Tidak ada ulasan