PISCO Tube Fitting PP Type Elbow

Sebelum PPN:
Rp109.900 - Rp219.900
Spesifikasi
Shapeelbow
TypeClean environment type
Operating Temperature Range0 to 80°C (without freezing)
Maximum Working Pressure1.0MPa (0 to 20°C)
Material (Screwed Part)PP (polypropylene)
FluidAir, water (conditioned), others (conditioned)
Connection Screw TypeR
Vacuum Pressure-100kPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
use fluid is water, when other chemicals, please be sure to observe the following conditions. Water, when the liquid used is, please use the surge pressure at or below the maximum operating pressure. Water, when the liquid used, it is recommended the use of the insert ring. Chemicals, solvents, regarding the mixed gas, etc., please on the check your use because there is a case for which conformance is different depending on the operating conditions.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait